Shop All Ratcheting Wrench Sets
Kd Tools
SAE Dbl Box Rtcht Mster Wrench Set, 13pc.
Mfr # 85999
Zoro # G7035502
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style XL Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 13
Product Information
- Brand Kd Tools
- MFR # 85999
- Zoro # G7035502
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Wrench Style | XL Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 13 |
Includes | (13) Ratcheting Wrench Set: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Blow Mold Tray |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | SAE |
Item | SAE Dbl Box Rtcht Mster Wrench Set,13PCS |
Description
SAE Dbl Box Rtcht Mster Wrench Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- MILWAUKEE TOOL 12" 18 TPI SAWZALL Blades (50 Pk) (48-01-6189)
- IRWIN EXTRACTOR SCREW 13/32"" (53406)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- KD TOOLS Ratchet Crowfoot Wrnch Set, Metric, 10 pcs (89119)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 15/16" (KTI-45930)
- Kd Tools Ratcheting Wrench Sets