Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm
Mfr # 81675
Zoro # G7034023
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Product Information
- Brand Kd Tools
- MFR # 81675
- Zoro # G7034023
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 18mm |
Length | 10.602" |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Mtrc Long Pttrn Combo Wrench,12Pt,18mm |
Description
Mtrc Long Pttrn Combo Wrench,12Pt,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- Kd Tools Ratcheting Wrenches & Sets