Shop All Ratcheting Wrench Sets
Kd Tools
Mtrc Dual Ratcheting Open End, 12 pcs.
Mfr # 85597
Zoro # G7033649
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End, Combination, Standard
- Finish Full Polish Chrome
- Number of Pieces 12
- Includes (12) 12 Point Open End Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Product Information
- Brand Kd Tools
- MFR # 85597
- Zoro # G7033649
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End, Combination, Standard |
Finish | Full Polish Chrome |
Number of Pieces | 12 |
Includes | (12) 12 Point Open End Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Ratcheting | Yes |
Offset | 15 Degrees, 0 Degrees |
Measurement Type | Metric |
Item | Mtrc Dual Ratcheting Open End,12PCS |
Description
Mtrc Dual Ratcheting Open End,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 3/8 in Drive Beam Style Torque Wrench, 0-80 ft.-lb. (PS00600)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS SAE Stubby Combo Wrench, 12Pt, Offset: 15 Degrees (81632)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- PERFORMANCE TOOL Combo Wrench 12Pt 12Mm (W314C)
- Kd Tools Ratcheting Wrench Sets