Shop All Socket Extensions
Kd Tools
Locking Extensions, 3/8" Drive
Mfr # 81250
Zoro # G7008211
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 3/8"
- Output Drive Type Square
Product Information
- Brand Kd Tools
- MFR # 81250
- Zoro # G7008211
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Locking Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Locking Extensions,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD59/64)
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide (80462)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- KO-KEN Wobble-Fix Extension Bar 150mm 3/8 Sq. Drive (3763-150)
- Kd Tools Sockets & Ratchets