Shop All Impact Socket Extensions
Kd Tools
Impact Extensions, 1/2" Drive
Mfr # KDT84646
Zoro # G3338695
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2" F x 1/2" M
- Number of Points 4
- Output Drive Type Square
Product Information
- Brand Kd Tools
- MFR # KDT84646
- Zoro # G3338695
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1/2" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Impact Extensions,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- PROTO COMBO WRENCH 5/8" 6 POINT (POJ1220H-T500)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- DREMEL High Speed Cutter, 1/8in dia., 1-1/2in L (9905)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- KD TOOLS Impct Locking Extension Set, 1/2"Dr, 3pcs. (84951N)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1802)
- Kd Tools Impact Socket Extensions