Shop All Bit Sockets
Kd Tools
Hex Bit Socket, SAE/Metric, 3/8"Dr, 7/32"
Mfr # 80418
Zoro # G7008948
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.653"
Product Information
- Brand Kd Tools
- MFR # 80418
- Zoro # G7008948
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 7/32" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,SAE/Metric,3/8 In.Dr,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- BIG HORN Marking Center Finder with Pencil (19108)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 13/64 (27043)
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated (W-260)
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr (80414)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 (80173)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- TEKTON 3/8 Inch Drive x 9/32 Inch Long Hex Bit Socket (SHB12407)
- Kd Tools Sockets & Ratchets