Shop All Bit Sockets
Kd Tools
Hex Bit Socket, Long Ball, 3/8"Drive, 5mm
Mfr # 80443
Zoro # G7008887
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Ball End Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 5.984"
Product Information
- Brand Kd Tools
- MFR # 80443
- Zoro # G7008887
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.984" |
Size | 5mm |
Details
Socket Type | Long Ball End Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | Metric |
Category Type | Socket Bits |
Description
Hex Bit Socket,Long Ball,3/8 In.Drive,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT TT-285, 10" Crimping Plier (TT-285)
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9671)
- GEARWRENCH 7 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86452)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 3mm (80441)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-8 (80171)
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" (82514)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- Kd Tools Bit Sockets