Shop All Bit Sockets
Kd Tools
Hex Bit Socket, Long Ball, 3/8"Drive, 3mm
Mfr # 80441
Zoro # G7008957
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Ball End Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 5.984"
Product Information
- Brand Kd Tools
- MFR # 80441
- Zoro # G7008957
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.984" |
Size | 3mm |
Details
Socket Type | Long Ball End Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,Long Ball,3/8 In.Drive,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 5mm (80443)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 (80173)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- Kd Tools Bit Sockets