Shop All Bit Sockets
Kd Tools
Hex Bit Socket - 6mm, 3/8"Dr
Mfr # 80427
Zoro # G7045223
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.653"
Product Information
- Brand Kd Tools
- MFR # 80427
- Zoro # G7045223
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 6mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket - 6mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Belt, Tool Holster, Black, Polyester, Polypropylene Webbing, Spandex, 5 Pockets (10516)
- KRAFT TOOL Carbon Steel Pool Trowel, 16"x4 (CF438)
- MILWAUKEE TOOL Jig Saw, 12V, 3,000 stroke/min (2545-20)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Drive (80425)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- KD TOOLS Hex Bit Socket, SAE/Metric, 3/8"Dr, 7/32" (80418)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L (54TL90)
- Kd Tools Sockets & Ratchets