Shop All Bit Sockets
Kd Tools
Hex Bit Socket 4mm 1/4" Drive
Mfr # 80164
Zoro # G7049091
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.53"
Product Information
- Brand Kd Tools
- MFR # 80164
- Zoro # G7049091
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 4mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket 4mm 1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON Bifld Dr Repl Hardware (1700PPK3)
- BIG HORN Pin Jig and Bit (19651)
- MAYHEW 11PC TORX Plus Socket Bit Set (MAY16015)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush set Replaces Makita CB430, 191964-0, 195018-5 & 191971-3, PK 2 (K44)
- KD TOOLS Hex Bit Socket 2.5mm 1/4" Drive (80162)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 (80173)
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- Kd Tools Sockets & Ratchets