Shop All Ratcheting Wrench Sets
This Product is Discontinued
Kd Tools
GearRatchet Set, 1/2"Dr, 25 pcs. (Discontinued)
Mfr # EHT891226
Zoro # G7038628
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Wrench Style Locking Head
- Finish Full Polish Chrome
- Number of Points 6
- Number of Pieces 25
Product Information
- Brand Kd Tools
- MFR # EHT891226
- Zoro # G7038628
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm |
Details
SAE or Metric | SAE, Metric |
Wrench Style | Locking Head |
Finish | Full Polish Chrome |
Number of Points | 6 |
Number of Pieces | 25 |
Includes | (10) 1/2" Drive SAE Sockets: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (12) 1/2" Drive Metric Sockets: 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; (1) 1/2" Drive Extension: 6"; (1) 1/2" Drive Quick-Release Adapter; (1) 1/2" Drive 72 Tooth XL Locking Flex Head Ratchet: 15"; Blow Mold Case |
Ratcheting | Yes |
Measurement Type | SAE/Metric |
Item | GearRatchet Set,1/2"Dr,25PCS |
Description
GearRatchet Set,1/2 In.Dr,25PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.