Shop All Ratcheting Wrench Sets
This Product is Discontinued
Kd Tools
Flex Teardrop Ratchet, 1/2"Drive, 120XP (Discontinued)
Mfr # 81306P
Zoro # G7024171
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End, Standard
- Finish Full Polish Chrome
- Ratcheting Yes
- Flexible Head Yes
Product Information
- Brand Kd Tools
- MFR # 81306P
- Zoro # G7024171
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 16.9" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End, Standard |
Finish | Full Polish Chrome |
Ratcheting | Yes |
Flexible Head | Yes |
Min. Arc Swing | 3 Degrees |
Measurement Type | SAE |
Item | Fll Plsh Flx Trdrp Ratchet,1/2"Dr,120XP |
Description
Fll Plsh Flx Trdrp Ratchet,1/2 In.Dr,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.