Shop All Ratcheting Wrenches
Kd Tools
Flex Head Ratcheting Wrench, 24mm
Mfr # 86024
Zoro # G7010993
$66.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 19.2"
- SAE or Metric Metric
- Size 24mm
Product Information
- Brand Kd Tools
- MFR # 86024
- Zoro # G7010993
- UPC # 00099575860249
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 19.2" |
Size | 24mm |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | Metric |
Item | Flex Head Ratcheting Wrench,24mm |
Description
Flex Head Ratcheting Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- HOUGEN-OGURA 9/16 x 13/16 in. Oblong Punch (76371)
- KD TOOLS Universal Spline XL Wrench, 120XP, 1-1/8" (86447)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- KD TOOLS Metric Reversible Combination Ratcheting Wrench Set, 8 Pc. 12 Point (KDT9543)
- KD TOOLS GearWrench 1/4" Drive Roto Ratchet (81224)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- KD TOOLS Universal Spline, 9mm, Flex Wrench, 120XP (86109)
- GEARWRENCH 17mm 12 Point Stubby Combination Wrench (81641)
- Kd Tools Ratcheting Wrenches