Shop All Socket Extensions
Kd Tools
External Socket Set 1/4", 3/8", 1/2" Dr, 13 Pieces
Mfr # 80583
Zoro # G7035441
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 13
- Includes (13) 1/4", 3/8", 1/2" Drive External Torx(R) Socket Set: E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E22, E24
Product Information
- Brand Kd Tools
- MFR # 80583
- Zoro # G7035441
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (13) 1/4", 3/8", 1/2" Drive External Torx(R) Socket Set: E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E22, E24 |
Item | External Socket Set |
Description
External Torx Socket Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8 in L x 10 TPI Bi-Metal (372810)
- ABANAKI Elastomer Belt (BMME24)
- BON TOOL Bon 11-489 Flat Slicker, Double 1/2" X 5/8" (11-489)
- CLE-LINE 11PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-6mmx.5mm (C18626)
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide (80462)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- KD TOOLS Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome (81240)
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. (81301)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- Kd Tools Socket Extensions