Shop All Socket Extensions
Kd Tools
Extension, 3/8" Drive, 3"
Mfr # 81241
Zoro # G7008263
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/8"
- Output Drive Type Square
- Number of Points 4
Product Information
- Brand Kd Tools
- MFR # 81241
- Zoro # G7008263
- Country of Origin China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension,3/8 In. Drive,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- KEMP USA 4" Stainless Steel Tweezers 1 PCS (11-026)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- KD TOOLS Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome (81240)
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. (81301)
- KD TOOLS Socket Extension - 15" (81343)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Torx Socket 1/2" Drive x E20, 1-3/4" Length, black oxide (80670)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- Kd Tools Socket Extensions