Shop All Combination Wrenches
Kd Tools
Combo Wrench, Long Pattern, 12 pt., 1/4"
Mfr # 81650
Zoro # G7008421
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Overall Length 5.1 in
- Head Size 1/4 in
- Head Thickness 450 mil
- Width 0.5 in
Product Information
- Brand Kd Tools
- MFR # 81650
- Zoro # G7008421
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5.1 in |
Head Size | 1/4 in |
Width | 0.5 in |
Diameter | 0.2 in |
Details
Item | Combo Wrench,Long Pattern,12 pt.,1/4" |
Ratcheting Configuration | Non-Ratcheting |
Head Thickness | 450 mil |
Ratcheting | No |
Measurement Type | SAE |
Description
Combo Wrench,Long Pattern,12 pt.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 20 Oz (6DWH1)
- KD TOOLS Point Metric Long Pattern Full Polish Combination Wrenches, 6Mm, 12 (KDT81736)
- KD TOOLS Long Pattern Combo Wrench, 12 pt., 1-3/8" (81816)
- KD TOOLS Full Polish Combination Wrench, 6 pt, 14mm (81762)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 22mm (81679)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 19mm (81676)
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- Kd Tools Combination Wrenches