Shop All Ratcheting Wrench Sets
Kd Tools
Combo Non-Ratcheting Wrench - 3/8"
Mfr # 81654
Zoro # G7057878
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Product Information
- Brand Kd Tools
- MFR # 81654
- Zoro # G7057878
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" |
Length | 6.54" |
Details
SAE or Metric | SAE |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | Combo Non-Ratcheting Wrench - 3/8" |
Description
Combo Non-Ratcheting Wrench - 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY LONG ARM 1/2"" (14232)
- BOSCH Jigsaw Blade, 2-3/4 In. L, U-Shank, PK5 (U118AF)
- GARDNER BENDER Locknut Wrench Kit, 1/2", 3/4" (LNW-KIT)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1-1/4" (81735)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- Kd Tools Wrenches