Shop All Ratcheting Wrenches
Kd Tools
Combo Non-Ratchet Wrench Set, SAE, 18 pcs.
Mfr # 81917
Zoro # G7009943
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric SAE
- Material Alloy steel
- Size 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Product Information
- Brand Kd Tools
- MFR # 81917
- Zoro # G7009943
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Material | Alloy steel |
Includes | (18) Long Pattern Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Item | Combo Non-Ratchet Wrench Set,SAE,18 pcs. |
Description
Combo Non-Ratchet Wrench Set,SAE,18 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3.30mm, HSS-E (8655330)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- BOSCH Insert Bit, #2 (CCP2601)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Sae, 5 (KDT89100)
- KD TOOLS Gearbox Flex Ratchet Wrench, 13mm (86113)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- KD TOOLS GearWrench 1/4" Drive Roto Ratchet (81224)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 12mm (86112)
- KD TOOLS Ratcheting Puller, 5-Ton (KDT3625)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- Kd Tools Ratcheting Wrenches & Sets