Shop All Ratcheting Wrenches
Kd Tools
Combo Non-Ratchet Wrench Set, SAE, 15 pcs.
Mfr # 81918
Zoro # G7009952
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric SAE
- Material Alloy steel
- Includes (15) Long Pattern Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Product Information
- Brand Kd Tools
- MFR # 81918
- Zoro # G7009952
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Material | Alloy steel |
Includes | (15) Long Pattern Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Item | Combo Non-Ratchet Wrench Set,SAE,15 pcs. |
Description
Combo Non-Ratchet Wrench Set,SAE,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (4912)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 18 pcs. (81917)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- KD TOOLS Point Metric Xl Gearbox Dbl Box Ratcheting Wrenches, 12 (KDT85922)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 8mm (86208)
- KD TOOLS Universal Spline Sae Xl Ratcheting Wrenches, 11 Piece Set, 120Xp (KDT86247)
- KD TOOLS Gearbox Flex Ratchet Wrench, 13mm (86113)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LCP1)
- Kd Tools Ratcheting Wrenches & Sets