Shop All Combination Wrench Sets
Kd Tools
Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome
Mfr # 81901
Zoro # G7008500
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 15
Product Information
- Brand Kd Tools
- MFR # 81901
- Zoro # G7008500
- UPC # 00099575819018
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 15 |
Includes | (15) Combination Wrench Set: (1) 1/4", (1) 9/32", (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) V Rack |
Head Angle | 15 Degrees |
Measurement Type | SAE |
Item | Combination Wrench Set,SAE,15 pcs. |
Description
Combination Wrench Set,SAE,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- GREENFIELD THREADING Tap Set, #10-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174508)
- MITUTOYO Dial Indicator (1911AB-10)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- KD TOOLS SAE Stubby Wrench Set, 10 pcs. (81905)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- CRAFTSMAN Combination Wrench Set, Metric, 15 Tools (CMMT12066)
- Kd Tools Wrenches