Shop All Socket Extensions
Kd Tools
Chrm Locking Socket Extension, 1/4"Dr, 4"
Mfr # 81124
Zoro # G7028931
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 1/4"
Product Information
- Brand Kd Tools
- MFR # 81124
- Zoro # G7028931
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Locking Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Chrm Locking Socket Extension,1/4 In.Dr, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6268)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- KD TOOLS Locking Extensions, 3/8" Drive (81250)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- KD TOOLS Standard Extensions, 1/2"Dr (81340)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Socket Extension - 15" (81343)
- K-TOOL INTERNATIONAL Socket Set 1/4" Dr, 3 Pieces (KTI-21040)
- Kd Tools Sockets & Ratchets