Shop All Socket Sets
Kd Tools
3/8" Drive SAE, 7 pcs
Mfr # 80564
Zoro # G7051112
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish
- Includes (7) 3/8" Drive SAE 6 Point Flex Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Kd Tools
- MFR # 80564
- Zoro # G7051112
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Flex Socket Set |
Finish | Full Polish |
Includes | (7) 3/8" Drive SAE 6 Point Flex Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
SAE or Metric | SAE |
Number of Pieces | 7 |
Measurement Type | SAE |
Description
SAE 6Pt Flex Socket Set,3/8 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 21.5" and 22" Widescreen (MAG22WL)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- MALCO Turboshear Shingle Cutter (TSS1)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- KD TOOLS 1/4" Drive Metric, 12 pcs (80311)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80555)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- KO-KEN Socket set 8-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3400M/8)
- Kd Tools Sockets & Ratchets