Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 14 pcs
Mfr # 80562
Zoro # G7035828
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 14
- Includes (14) 3/8" Drive 12 Point Deep Metric Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Measurement Type Metric
- SAE or Metric Metric
Product Information
- Brand Kd Tools
- MFR # 80562
- Zoro # G7035828
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Socket Set |
Number of Pieces | 14 |
Includes | (14) 3/8" Drive 12 Point Deep Metric Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Measurement Type | Metric |
SAE or Metric | Metric |
Finish | Full Polish Nickel Chrome Plated |
Description
Deep Metric Socket Set,3/8 In.Dr,12Pt,14PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80552)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- Kd Tools Socket Sets