Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 12 pcs
Mfr # 84911N
Zoro # G7003689
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 12
- Finish Black Oxide Anti Corrosion Coating
- SAE or Metric Metric
Product Information
- Brand Kd Tools
- MFR # 84911N
- Zoro # G7003689
- UPC # 00689302305954
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Item | Socket Set |
Number of Pieces | 12 |
Finish | Black Oxide Anti Corrosion Coating |
SAE or Metric | Metric |
Includes | (12) 3/8" Drive 6 Point Metric Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Material | Chrome Molybdenum |
Description
Sckt Set,Mtric,6 pt.,3/8 In.,12 pcs.,8-19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260)
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- MILWAUKEE TOOL 750 MCM Aluminum 15 Ton P-Style Die (49-15-P750)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- KD TOOLS 1/2" Drive SAE, 11 pcs (80711)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80560)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- GEARWRENCH 219 Piece Mechanics Tool Set in 3 Drawer Storage Box (80940)
- Kd Tools Sockets & Ratchets