Shop All Bit Socket Sets
Kd Tools
3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs
Mfr # 80574
Zoro # G7051018
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) 3/8" Drive SAE Long Ball Hex Bit Socket Set: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Product Information
- Brand Kd Tools
- MFR # 80574
- Zoro # G7051018
- UPC # 00860121711823
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive SAE Long Ball Hex Bit Socket Set: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Item | Long Ball Hex Bit Socket Set |
Description
SAE Bll Hex Bit Socket Set,3/8 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools 827 7Pc Master Plier Set (ATD-827)
- TOOLSOL Torx Extractor Bits (7pcs Set) For Damaged Fasteners (1010827)
- HHIP 1" 82 Degree 3 Flute HSS Countersink (2001-2000)
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- KD TOOLS Torx Bit Socket Set, 36 Piece 1/4", 3/8", / 1/2" Drive (KDT80728)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, Metric, 7 pcs (80720)
- KD TOOLS 1/4", 3/8" Drive Hex Socket Bit, Torx(R), 36 pcs (80726)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- STEELMAN 8-Piece 1/4" and 3/8" Drive Tamper-Resistant Star Bit Socket Set (55506)
- Kd Tools Sockets & Ratchets