Shop All Impact Sockets
Kd Tools
3/8" Drive Impact Socket Manganese Phosphate
Mfr # 84315N
Zoro # G7003759
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.181"
Product Information
- Brand Kd Tools
- MFR # 84315N
- Zoro # G7003759
- UPC # 00689302340689
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 14mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Description
Impact Socket,Standard,6 pt.,3/8 In.,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.70mm (47877)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/32" Tip Size (3709)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/2" Drive Universal Impact Socket Set Manganese Phosphate Coating (84939N)
- KD TOOLS 1/2" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating (84947N)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- KD TOOLS 1/2" Drive Impact Socket Manganese Phosphate (84529N)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3241MC)
- Kd Tools Sockets & Ratchets