Shop All Bit Socket Sets
Kd Tools
3/8" Drive Hex Ball End Bit Socket Set, SAE, 7 pcs
Mfr # 80586
Zoro # G7050780
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) 3/8" Drive SAE Hex Ball End Bit Socket Set: 1/8" to 3/8"
Product Information
- Brand Kd Tools
- MFR # 80586
- Zoro # G7050780
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive SAE Hex Ball End Bit Socket Set: 1/8" to 3/8" |
Item | Hex Ball End Bit Socket Set |
Description
SAE Hex Bll End Bit Socket Set,3/8 In.,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket O-Ring Kit Fits Hitachi NR83A, NR83A2, NR83AA, NR83AA2, NV83A Guns (G877)
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- GREY PNEUMATIC SKT 3/8" DR X 1/2" UNIVERSAL DEEP IM (GP1016UD)
- KNIPEX 8 in. Knipex CoBolt Fencing Compact Bolt Cutter with Plastic Grip (71 01 200 R)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- KD TOOLS 3/8", 1/4" Drive Hex Bit Socket Set, Metric, 10 pcs (80578)
- KD TOOLS Torx Bit Socket Set, 36 Piece 1/4", 3/8", / 1/2" Drive (KDT80728)
- KD TOOLS 1/4", 3/8" Drive Hex Socket Bit, Torx(R), 36 pcs (80726)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, Metric, 6 pcs (80321)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (23246)
- Kd Tools Bit Socket Sets