Shop All Sockets
Kd Tools
3/8" Drive, 6mm Metric Socket, 6 Points
Mfr # 80388
Zoro # G7043263
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/2"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 6mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Mtrc Deep Length Socket,6Pt/12Pt,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 1" (808)
- POWERNAIL PTACK54E Electric 20-Gauge 3/16 Inch Crown Carpet Tacker Stapler (PTACK54E)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-116)
- KD TOOLS 3/8" Drive, 20mm Metric Socket, 6 Points (80406)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points (80391)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- Kd Tools Sockets