Shop All Sockets
Kd Tools
3/8" Drive, 5/8" SAE Socket
Mfr # 80546
Zoro # G7045652
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Swivel Magnetic Spark Plug
- SAE or Metric SAE
- Overall Length 6"
- Size 5/8"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 5/8" |
Details
Socket Type | Swivel Magnetic Spark Plug |
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Category Type | Spark Plug Socket |
Item | Magnetic Spark Plug Socket |
Description
SAE Swvl Mgntc Spark Plug Sockets,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Swivel Base (2900590)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- WARNER Spring Kit, Bagged, for Strap‐N‐Stride™ Aluminum, EZ‐Stride® Aluminum, Stride Lite™ Magnesium (6473)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS Thumbwheel Socket, 3/8"Dr (81226)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- KD TOOLS Magnetic Socket Rack, 1/4 (KDT83126)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- Kd Tools Sockets & Ratchets