Shop All Sockets
Kd Tools
3/8" Drive, 5/16" SAE Socket, 6 Points
Mfr # 80351
Zoro # G7044173
original price:
$7.05
5% off
new price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 5/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
SAE Standard Socket,6Pt,- 5/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- RIDGID Union, Bulkhead 3/8 (26697)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Standard Socke (2008)
- Kd Tools Sockets & Ratchets