Shop All Sockets
Kd Tools
3/8" Drive, 20mm Metric Socket, 6 Points
Mfr # 80406
Zoro # G7043519
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/2"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 20mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Deep Socket,6Pt,20mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1312PGD)
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points (80388)
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points (80391)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32097)
- Kd Tools Sockets