Shop All Sockets
Kd Tools
3/8" Drive, 13/16" SAE Socket
Mfr # 80403
Zoro # G7044088
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spark Plug
- SAE or Metric SAE
- Finish Full Polished Chrome
- Category Type Spark Plug Socket
Product Information
Dimensions
Drive Size | 3/8" |
Size | 13/16" |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Description
Spark Plug Socket,13/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Bench Step Pulley DrillPress, 16Speed, 15" (9680157)
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J10027L)
- DRILL AMERICA 13/16in-14 UNS HSS Plug Tap and 3/4in HSS 1/2in Shank Drill Bit Kit (POUFS13/16-14)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket (80267)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points (80486)
- PROTO SKT 1/2" DR 5/16" 12 PT (PO5410)
- Kd Tools Sockets & Ratchets