Shop All Sockets
Kd Tools
3/8" Drive, 10mm Metric Socket
Mfr # 80333
Zoro # G7008659
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric Metric
- Overall Length 1.772"
- Size 10mm
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1.772" |
Size | 10mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Finish | Full Polished Chrome |
Item | Flex Socket |
Description
Flex Socket,Metric,6 pt.,3/8 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes (CP11884)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- W (46793)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48925)
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- KD TOOLS 3/8" Drive, 13/16" SAE Socket (80403)
- ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM (AH2132)
- Kd Tools Sockets