Shop All Sockets
Kd Tools
3/8" Drive, 10mm Metric Socket, 6 Points
Mfr # 80378
Zoro # G7043832
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.984"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 10mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Metric Standard Socket,6Pt,- 10mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (80382)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points (80381)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80204)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80140)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket, 12 Points (KTI-22416)
- Kd Tools Sockets