Shop All Sockets
Kd Tools
3/8" Drive, 1" SAE Socket, 6 Points
Mfr # 80593
Zoro # G7042557
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
SAE Deep Length Socket,6Pt,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- S&G TOOL AID RECIPRO AIR SAW BLD ASST (5pk) (SG90050)
- IDEAL Tuff-Grip F-Tape 50FT Gold-Fish (31-144)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80204)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- Kd Tools Sockets