Shop All Impact Bit Sockets
Kd Tools
3/4" Drive Impact Hex Bit Socket Metric
Mfr # 84964
Zoro # G7006139
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.465"
- Material Alloy steel
Product Information
- Brand Kd Tools
- MFR # 84964
- Zoro # G7006139
- Country of Origin China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.465" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Hex Bit Socket |
Finish | Manganese Phosphate |
Description
Hex Impact Bit Socket,3/4 In. Drive,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller, Pitmanarm, 2jaw (6496)
- MITUTOYO Extension Rod, 50mm (12AAA210)
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- ARROW FASTENER Steel Rivet Tool Black 1 pc (RL100S-6)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-10M)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- WESTWARD Impact Socket Bit, 3/8 in Drive Size, 3/16 in Tip Size, 2 in Overall Length, SAE, Steel (4LZA8)
- URREA 3/4" drive hexagonal bit impact socket 12MM (759012M)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket (D014708)
- WESTWARD 3/8 in Drive Impact Socket Bit 5/16 in, SAE (4LZC2)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 9/16", Bit Impact Socket (D014618)
- Kd Tools Impact Bit Sockets