Shop All Socket Sets
Kd Tools
1/4" Drive Metric, 22 pcs
Mfr # 80327
Zoro # G7038162
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 22
- Includes (9) 1/4" Drive Metric 6 Point Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (9) 1/4" Drive Metric 12 Point Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; (1) Ratchet; (2) Extension: 2", 6"; (1) 1/4" Drive Spinner Handle
- Drive Size 1/4"
- Measurement Type Metric
- SAE or Metric Metric
Product Information
- Brand Kd Tools
- MFR # 80327
- Zoro # G7038162
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Number of Pieces | 22 |
Includes | (9) 1/4" Drive Metric 6 Point Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (9) 1/4" Drive Metric 12 Point Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; (1) Ratchet; (2) Extension: 2", 6"; (1) 1/4" Drive Spinner Handle |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
Metric 6/12Pt Socket Set,1/4 In.Dr,22PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Case, Black, polypropylene (33536)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- CENTURY DRILL & TOOL Chuck Key Holder (64510)
- PROPEN Stylus Tip, RPN22 (51909)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Metric, 10 pcs (80576)
- KD TOOLS 1/4", 3/8" Drive SAE, Metric, 68 pcs (83000)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80562)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- Kd Tools Socket Sets