Shop All Socket Sets
Kd Tools
1/4" Drive Metric, 13 pcs
Mfr # 80308
Zoro # G7035119
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 13
- Includes (13) 1/4" Drive 12 Point Deep Metric Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
- SAE or Metric Metric
- Measurement Type Metric
Product Information
- Brand Kd Tools
- MFR # 80308
- Zoro # G7035119
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Deep Socket Set |
Number of Pieces | 13 |
Includes | (13) 1/4" Drive 12 Point Deep Metric Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
SAE or Metric | Metric |
Measurement Type | Metric |
Description
Deep Mtrc Socket Set,1/4 In.,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 46 mm L.255 mm (42040046)
- PASLODE Probe (PA901007)
- AERIAL TOOL BIN Tool Rack/Rail, 8.5" (LTB-1317)
- POWERBUILT Spindle Nut Socket Set Kit11 (648636)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80560)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80551)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80304)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- KD TOOLS 3/8" Drive SAE, 7 pcs (80564)
- POWERBUILT 10Pc 3/8" Drive 6Pt Metric Universal Socket Set (641715)
- Kd Tools Socket Sets