Shop All Bit Socket Sets
Kd Tools
1/4" Drive Hex Bit Socket Set, SAE, 10 pcs
Mfr # 80323
Zoro # G7031503
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) 1/4" Drive SAE Hex Bit Socket Set: 1/16" to 1/4"
Product Information
- Brand Kd Tools
- MFR # 80323
- Zoro # G7031503
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) 1/4" Drive SAE Hex Bit Socket Set: 1/16" to 1/4" |
Item | Hex Bit Socket Set |
Description
SAE Hex Bit Socket Set,1/4 In.,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Long, Narrow Pry Tool "Extreme Material" (ATH-20-XNGL)
- BIG HORN #20 Beech Wood Joining Biscuits, PK 100 (14203)
- MAYHEW Pilot Punch Set, Not Tether Capable (62254)
- SUPER TOOL Chucking Reamer, 17/32In, 6 Flute, Carb Tip (55234)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- KD TOOLS 3/8" Drive Ball End Hex Bit Socket Set, Metric, 7 pcs (80587)
- KD TOOLS 1/4", 3/8" Drive Long Bit Socket Set, Torx(R), 10 pcs (80588)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS 3/8", 1/4" Drive Hex Bit Socket Set, Metric, 10 pcs (80578)
- KD TOOLS 3/8" Drive Hex Ball End Bit Socket Set, SAE, 7 pcs (80586)
- DURSTON MANUFACTURING HEX DRIVE ONE 5mm BIT1/4"DR (VISHM405)
- Kd Tools Sockets & Ratchets