Shop All Sockets
Kd Tools
1/4" Drive, 3/8" SAE Socket, 6 Points
Mfr # 80111
Zoro # G7029823
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.965"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 3/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Stnd Socket,6Pt,1/4 In.Dr, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2" Drive Socket Set Metric 14 Pieces 8 mm to 24 mm , Chrome (31694)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN (55068-TiN)
- DISCO Gold HSS Titanium Step Bits 3/16" Through 7/8" Drill Size (12003PK)
- PROTO 4.5 Screw Extractors, 6 Piece (577-9526)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (80382)
- KD TOOLS 1/4" Drive, 4mm Metric Socket, 6 Points (80138)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- Kd Tools Sockets