Shop All Sockets
Kd Tools
1/4" Drive, 15mm Metric Socket, 6 Points
Mfr # 80137
Zoro # G7029150
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 15mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Metric Stnd Lngth Sockets,6/12Pts,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC15/64)
- KLEIN TOOLS 8 11/16 in Linemans Plier High Leverage, Steel (D213-8NE)
- SHINN FU Ram Coupler (B65582)
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D (CC1721)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- Kd Tools Sockets & Ratchets