Shop All Sockets
Kd Tools
1/4" Drive, 14mm Metric Socket, 6 Points
Mfr # 80149
Zoro # G7029029
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 14mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Metric Deep Lngth Socket,6/12Pts,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1 1"OD HSS Round Die (DWTMR1-8X1)
- MICROMAG MicroMag 10" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM10/HP/80NPT)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KD TOOLS 3/8" Drive, 5/8" SAE Socket (80546)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 3/8" Drive, 14mm Metric Socket (80337)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- CTA MANUFACTURING SKT TORX PLUS EP8 (CTA9653)
- Kd Tools Sockets