Shop All Sockets
Kd Tools
1/4" Drive, 1/4" SAE Socket, 6 Points
Mfr # 80117
Zoro # G7007423
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.929"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 1/4" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Socket,Deep,6 pt.,1/4 In. Drive,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -13')
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- IRWIN Nutsetter, 1/2", Steel, PK5 (IWAF24312B5)
- ULLMAN DEVICES MegaMag Magnetic Pick-Up Tool (GM-2)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80204)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS Thumbwheel Socket, 3/8"Dr (81226)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- PROTO 3/4 in Drive, 5/8 in SAE Socket, 6 Points (J075905/8)
- Kd Tools Sockets