Shop All Sockets
Kd Tools
1/4" Drive, 11mm Metric Socket
Mfr # 80257
Zoro # G7008683
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric Metric
- Overall Length 1.457"
- Finish Full Polished Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.457" |
Size | 11mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Finish | Full Polished Chrome |
Item | Flex Socket |
Description
Flex Socket,6pt.,1/4 In. Drive,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1312600)
- CHICAGO PNEUMATIC Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 425 Max Torque (T024351)
- KD TOOLS 1/4" Drive, 10mm Metric Socket (80256)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80140)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5230)
- Kd Tools Sockets