Shop All Sockets
Kd Tools
1/4" Drive, 10mm Metric Socket, 12 Points
Mfr # 80237
Zoro # G7009611
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.929"
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 10mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Socket,Deep,Metric,12 pt.,1/4 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- MAYHEW Pneu Specialty Hammer Set, 4Pc (32024)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- KD TOOLS 1/4" Drive, 10mm Metric Socket (80256)
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points (80388)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80117)
- KD TOOLS 3/8" Drive, 20mm Metric Socket, 6 Points (80406)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points (80486)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80150)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E274)
- Kd Tools Sockets & Ratchets