Shop All Bit Socket Sets
Kd Tools
1/4", 3/8" Drive Hex Socket Bit, Torx(R), 36 pcs
Mfr # 80726
Zoro # G7047579
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 36
- Includes (11) 1/4" Drive Torx(R) Set with Hex Socket Bit: T10, T15, T20, T25, T27, T30, E4, E5, E6, E7, E8; (8) 3/8" Drive Torx(R) Set with Hex Socket Bit: T40, T45, T50, T55, E10, E12, E14, E16; (8) 3/8" Drive with Hex Socket Bit: 1/8" to 3/8"; (8) Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm; (1) 1/2" Drive Bit Socket: E18
Product Information
- Brand Kd Tools
- MFR # 80726
- Zoro # G7047579
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 36 |
Includes | (11) 1/4" Drive Torx(R) Set with Hex Socket Bit: T10, T15, T20, T25, T27, T30, E4, E5, E6, E7, E8; (8) 3/8" Drive Torx(R) Set with Hex Socket Bit: T40, T45, T50, T55, E10, E12, E14, E16; (8) 3/8" Drive with Hex Socket Bit: 1/8" to 3/8"; (8) Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm; (1) 1/2" Drive Bit Socket: E18 |
Item | Hex Socket Bit |
Description
Master Torx Set W/Hex Socket Bits 36PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 1/2" x (1618)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, Metric, 7 pcs (80720)
- KD TOOLS 3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs (80574)
- KD TOOLS 3/8", 1/2" Drive Triple Square Bit Socket Set, Metric, 4 pcs (80572)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- BONDHUS ProHold Ball Bit Set, 8 pcs (23487)
- Kd Tools Bit Socket Sets