Shop All Socket Sets
Kd Tools
1/4", 3/8", 1/2" Drive Torx(R), 13 pcs
Mfr # 80725
Zoro # G7035301
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Measurement Type Torx(R)
- Includes (13) 1/4", 3/8" and 1/2" Drive Tamper Proof Torx(R) Socket Set: T7, T8, T10, T15, T20, T25, T27,T30, T40, T45, T50, T55, T60
- SAE or Metric SAE
- Drive Size 1/4", 3/8", 1/2"
Product Information
- Brand Kd Tools
- MFR # 80725
- Zoro # G7035301
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Tamper Proof Torx Socket Set |
Number of Pieces | 13 |
Measurement Type | Torx(R) |
Includes | (13) 1/4", 3/8" and 1/2" Drive Tamper Proof Torx(R) Socket Set: T7, T8, T10, T15, T20, T25, T27,T30, T40, T45, T50, T55, T60 |
SAE or Metric | SAE |
Description
Tamper Proof Torx Socket Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6599)
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- KD TOOLS 1/4" Drive Metric, 12 pcs (80311)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80712)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 29-pcs. (96011137)
- Kd Tools Socket Sets