Shop All Impact Sockets
Kd Tools
1/2" Drive Impact Socket Manganese Phosphate
Mfr # 84529N
Zoro # G7003777
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.496"
Product Information
- Brand Kd Tools
- MFR # 84529N
- Zoro # G7003777
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.496" |
Size | 17mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Description
Impact Socket,Standard,6 pt.,1/2 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A21X30)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- KD TOOLS 1/2" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating (84947N)
- KD TOOLS 1/2" Drive Impact Socket Set Manganese Phosphate Coating (84932N)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84471)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84315N)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- DYNAMIC Tools 24MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025024)
- Kd Tools Sockets & Ratchets