Shop All Hand Ratchets
Kd Tools
1/2" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 24" L, Full Polish Chrome Finish
Mfr # 81364
Zoro # G7010987
original price:
$87.19
2% off
new price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Style Teardrop
- Overall Length 24"
- Finish Full Polish Chrome
- Number of Geared Teeth 120
Product Information
- Brand Kd Tools
- MFR # 81364
- Zoro # G7010987
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
Item | Ratchet,Extra Long Handle,1/2" Dr,120XP |
Head Style | Teardrop |
Finish | Full Polish Chrome |
Number of Geared Teeth | 120 |
Description
Ratchet,Extra Long Handle,1/2 In. Dr,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- BOSCH BOSCH® 3/4" X 12" SDS-Plus Rebar Cutter, RC2124, Carbide, 1-Piece (RC2124)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84472)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Full Polish Finish (J5449HTC)
- Kd Tools Sockets & Ratchets