Shop All Fog Lamps & Fog Lights
Kc Hilites
KC HILITE 1134 Jeep Wrangler Tj Replacement Single Fog Light 55W 6 In.
Mfr # K13-1134
Zoro # G203901170
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kc Hilites
- MFR # K13-1134
- Zoro # G203901170
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
Features
- Direct Replacement KC Fog Light for 1997-2004 Jeep Wrangler TJ & TJ Unlimited
- 55 Watt H3 Halogen Bulb (Replaceable) - 25,000 Candlepower
- Fog Beam Pattern for Improved Visibility Under Rain, Fog, Snow, and Dusty Conditions
- Includes OE Connector and Integrated Stone Guard
- Color - Black
- Size - 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FONTAINE FIFTH WHEEL Plate, Fifth Wheel, Top (SLTPL7000)
- GATES Hi-Power II Belts, B73 (B73)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9109)
- EATON WIRING DEVICES Yel Lamp Guard (1465Y-SP)
- KC HILITES RALLY 400; 4IN RND 55W DRVG (EA) (1490)
- KC HILITES GRAVITY LED; 4IN SAE/ECE FOG LIGHT (PR) (493)
- KC HILITES JEEP REPL FOG: 6IN POLY W/ GUARD 55W 97-04 (EA) (1134)
- KC HILITES JEEP TJ REPL FOG: 6IN POLY W/ GUARD 55W 05-06 (EA) (1135)
- KC HILITES GRAVITY LED; 4IN SAE/ECE FOG LIGHT (EA) (1493)
- TYC Fog Light Assembly 1996-1998 Ford Explorer, 19-5347-01 (19-5347-01)
- SPEC-D TUNING 05-09 Ford Mustang Halo Fog Lights Clear (LF-MST05H-TM)
- Kc Hilites Fog Lamps & Fog Lights